noscriptBiC Orange Series, Ballpoint Pen, Green, Fine Tip Size, 0.3mm Line Width, Pack of 20 BC10113 | Cromwell Tools

BiC

Orange Series, Ballpoint Pen, Green, Fine Tip Size, 0.3mm Line Width, Pack of 20

SKU:

BIC8460220K

MPN:

BC10113

£11.79

Ex VAT

£14.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These iconic Orange Plastic Barrel Pens are the world's bestselling ballpoint pen due to their excellent reliability and performance. Made from durable plastic, their hexagonal barrel provides a comfortable grip over extended periods. With a fine 0.3mm line width and a tungsten carbide ball, these pens deliver consistently smooth and precise writing on a variety of surfaces. For ease of identification and quick selection, the cap and plug match the ink colour.


    Features and Benefits
    • Hexagonal barrel provides ergonomic comfort
    • Quick-drying ink for smudge-free writing
    • Tungsten carbide ball for smooth performance
    • Fine 0.3mm line width for precise writing
    • Colour-matched cap and plug for easy identification


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Body Colour

    Orange

    Body Material

    Plastic

    Brand

    BiC

    EAN

    3086121101137

    Grip

    No

    Ink Colour

    Green

    Ink Type

    Permanent

    Line Width

    0.3mm

    MFR Part No.

    BC10113

    Pack Quantity

    20

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    No

    Series

    Orange

    Tip Size

    Fine

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700