SKU:
STO8461546G
MPN:
10374ST
£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
The Pen 68 is a premium, fibre-tip, plastic-barreled pen designed for writing, sketching, and colouring with vibrant results. Featuring a robust medium tip that produces a 1.0mm line width, these pens are ideal for creating bold lines or covering large areas. The water-based, odourless ink allows for smooth application and even creative watercolour effects when blended with water. The pen's ventilated cap ensures safety, while its lengthy 24-hour cap-off time provides extended usability without drying out. This 20-pack offers various brilliant colours, including neon and pastel shades, perfect for various creative projects.
Features and Benefits
• Vibrant, colour-intensive ink is ideal for bold writing, sketching, and colouring
• Water-based ink creates stunning watercolour effects
• 24-hour cap-off time allows for long-lasting performance without drying out
• Ventilated safety cap reduces the risk of choking
• Brilliant colour range allows for limitless creativity
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Assorted |
Body Material | Plastic |
Brand | Stabilo |
Cap Off Time | 24 Hours |
EAN | 4006381372213 |
Grip | No |
Ink Colour | Assorted |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | SS35370 |
Pack Quantity | 20 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Pen 68 |
Tip Size | Medium |
Type | Fibre Tip |
UNSPSC Code | 44121700 |