Qconnect

Pen and Chain, Blue, Medium Tip Size, 0.7mm Line Width, Pack of 1

SKU:

QUE8460455V

MPN:

KF00233

£11.79

Ex VAT

£14.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Reception Pen with Chain and Base is a sleek, functional solution for customer-facing environments. Featuring a durable chrome chain and a weighted adhesive base, this pen remains securely fastened to your desk, preventing loss while ensuring easy access. The stylish black pen, filled with smooth blue ink, provides a comfortable writing experience, while the included two refills offer long-lasting use. Perfect for consistent public use, this pen combines practicality and style, making it a reliable addition to any reception area.


    Features and Benefits
    • Chrome chain and weighted base keep the pen securely attached and easily accessible
    • Adhesive base fastens firmly to any desk or counter
    • Stylish black pen provides a professional appearance with a comfortable grip
    • Includes 2 refills to ensure long-lasting, continuous use


    Product Specification
    Attribute
    Value

    Attachment Type

    Chain and Base

    Body Colour

    Black

    Body Material

    Plastic

    Brand

    Qconnect

    EAN

    5705831002333

    Grip

    No

    Ink Colour

    Blue

    Ink Type

    Permanent

    Line Width

    0.7mm

    MFR Part No.

    KF00233

    Pack Quantity

    1

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    No

    Tip Size

    Medium

    Type

    Pen and Chain

    UNSPSC Code

    44121700