£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
These Jumbo Capacity Felt Markers are designed to create bold and long-lasting marks with their permanent and waterproof ink. Ideal for posters, notices, and other large-format tasks, each marker features a broad chisel tip with a maximum line width of 14mm. The pens are versatile enough to produce both fine and broad lines, making them a valuable tool for high-visibility and high-impact writing needs.
Features and Benefits
• Jumbo ink capacity ensures long-lasting use with an ample ink supply
• Permanent and waterproof ink provides durability and resistance to fading or smudging
• Broad chisel tip is capable of creating lines up to 14mm wide, ideal for large-scale writing
• Can produce both fine and broad lines depending on the angle and pressure applied
• Ideal for large formats such as posters, notices, and other high-visibility applications
• Plastic barrel is both lightweight and durable
Attribute | Value |
---|---|
Brand | Pentel |
Ink Colour | Black |
Line Width | 6mm |
MFR Part No. | M180-A |
Nib Style | Chisel |
Pack Quantity | 1 |
Series | M180 |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |