£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
This fine permanent marker from Pental will write on almost any surface, these permanent markers feature an aluminium barrel in a traditional marker format making them easy and comfortable to hold for any user.
Features and Benefits
• Vivid waterproof ink which allows skip-free writing
• Will write on almost all surfaces including cardboard, plastic, metal, wood, glass, and when wet which allows flexibility when doing multiple jobs
• Hanging pack of 4 assorted ink markers
Notes
• Box of 4
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pentel |
EAN | 4016284345863 |
Ink Colour | Assorted |
Line Width | 1mm |
MFR Part No. | N50S-PRO4ABCEU |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |