noscriptEdding 370, Permanent Marker, Black, Fine, Permanent, Bullet, Non-Retractable, 10 Pack 4-370001 | Cromwell Tools

Edding

370, Permanent Marker, Black, Fine, Permanent, Bullet, Non-Retractable, 10 Pack

SKU:

EDD8460160K

MPN:

4-370001

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (25)

    Product Details

    The Edding 300 Permanent Fine Marker delivers precision and durability across surfaces like glass, metal, wood, and plastic. Its fine 1mm tip is ideal for detailed writing and drawing, while the quick-drying, smudge-proof ink resists water, abrasion, and sunlight. Free from toluene and xylene, it is low-odour and safer. Refillable with Edding MTK 25, T 25, T 100, and T 1000 inks, it ensures long-term use. The practical clip prevents rolling and secures the marker, while the cap attaches to the end to avoid loss.


    Features and Benefits
    • Precise 1mm tip for detailed mark-making
    • Versatile use on a range of materials such as metal, plastic, brick and ceramics
    • Enhanced durability with ink that is rapid-drying, smudge-proof and resistant to water, sunlight and abrasion
    • Low-odour for increased comfort and safety
    • Extendable life-span with ink refills available to purchase


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Edding

    EAN

    4004764089949

    Ink Colour

    Black

    Line Width

    1mm

    MFR Part No.

    370-001

    Nib Style

    Bullet

    Pack Quantity

    10

    Refillable

    Yes

    Retractable

    No

    Series

    370

    Tip Size

    Fine

    Type

    Permanent Marker

    UNSPSC Code

    60121500