£76.49
Ex VAT
£91.79
Inc VAT
4 Variations Available
Product Details
Product Specification
These Pilot V-Pen disposable fountain pens combine the smooth, refined writing experience of a fountain pen with the convenience of a disposable design. With a durable 0.58mm iridium nib, the V-Pen delivers a consistent, medium line perfect for elegant handwriting. And with Pilot's V-System technology, you'll experience smooth ink flow without skips or scratches. The lightweight plastic barrel ensures a comfortable grip, while the attached clip allows for secure attachment to notebooks or pockets.
Features and Benefits
• Smooth writing with 0.58mm iridium fountain pen nib
• Erasable ink with standard ink eradicator
• V-System technology provides consistent, skip-free ink flow
• Attached clip for easy portability
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pilot |
EAN | 4902505326592 |
Ink Colour | Black |
Line Width | 0.58mm |
MFR Part No. | 101981 |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | V-Pen |
Tip Size | Medium |
Type | Fountain |
UNSPSC Code | 44121700 |