SKU:
UBL8460636N
MPN:
10515UB
£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
These Pin Drawing Pens feature a sleek black plastic barrel and ultra-fine nibs designed for precision technical drawing and artwork. These pens offer smooth-flowing, super water-resistant, and fade-resistant ink that won't smear once dry, even if exposed to water. The set includes five pens with assorted tip sizes--0.1mm, 0.2mm, 0.3mm, 0.5mm, and 0.8mm--making them ideal for varying line widths and detailed work. Their ergonomic design ensures comfortable use during extended drawing sessions, while the durable clip allows for easy attachment to notebooks or pockets, ensuring portability.
Features and Benefits
• Water and fade-resistant ink ensures smudge-free, long-lasting work
• Ultra-fine nibs provide precision for technical drawing and artwork
• Ergonomic design provides a comfortable grip for prolonged use
• Durable clip allows for secure and convenient storage for easy access
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Uni-Ball |
EAN | 5012788022407 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.05mm |
MFR Part No. | MI02240 |
Pack Quantity | 5 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Pin |
Tip Size | Extra Fine |
Type | Drawing Pen |
UNSPSC Code | 44121700 |