SKU:
STO8461546E
MPN:
10255ST
£13.79
Ex VAT
£16.55
Inc VAT
2 Variations Available
Product Details
Product Specification
These point 88 fineliners are perfect for precise writing, sketching, and underlining, featuring a durable metal-encased tip that provides a fine 0.4mm line width. Ideal for schoolchildren, students, and professionals, these fineliners comes in a variety of brilliant colours. Its fast-drying, vibrant ink offers excellent dry-out protection even when uncapped for long periods. The iconic hexagonal design ensures a comfortable grip, while the sturdy tip makes it ideal for use with rulers and stencils.
Features and Benefits
• Durable metal-encased tip prevents breakage
• Excellent dry-out protection
• Iconic hexagonal plastic barrel design fits comfortably in the hand
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Orange |
Body Material | Plastic |
Brand | Stabilo |
EAN | 4006381217477 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | SS21747 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Point 88 |
Tip Size | Fine |
Type | Fineliner |
UNSPSC Code | 44121700 |