£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
PX30 permanent paint markers write on most surfaces including glass, metal, paper, plastic, fabric, wood and stone. The ink contains no silicon or sulphur.
Features and Benefits:
• Heat resistant and waterproof ink to stop your marks fading
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Uni-Ball |
EAN | 4902778917398 |
Ink Colour | White |
Line Width | 8mm |
Nib Style | Chisel |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Series | PX30 |
Tip Size | Broad |
Type | Paint Marker |
UNSPSC Code | 60121500 |