SKU:
QUE8460455X
MPN:
KF00679
£12.99
Ex VAT
£15.59
Inc VAT
3 Variations Available
Product Details
Product Specification
These Delta Gel Pens ensure smooth, consistent writing with crisp black gel ink that dries quickly to prevent smudging. The transparent barrel is designed to be incredibly user-friendly, allowing for easy monitoring of ink levels, while the soft rubber grip ensures comfortable writing for extended periods. The medium 0.7mm tip provides a 0.5mm line width, making it ideal for precise, clear writing.
Features and Benefits
• Smooth-flowing black gel ink for easy, clean writing
• Quick-drying ink prevents smudges
• Transparent plastic barrel for convenient ink monitoring
• Soft rubber grip for comfort during extended use
Notes
• Pack of 12 pens
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Qconnect |
EAN | 5706002006792 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | KF00679 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Quick Dry |
Tip Size | Medium |
Type | Gel Pen |
UNSPSC Code | 44121700 |