SKU:
PAR8460202K
MPN:
1950369
£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Refill your PARKER Ballpoint Pen with vibrant QUINKFlow ink, designed for a smooth and reliable writing experience. This rich, beautifully pigmented ink is delivered in a fluid, uninterrupted flow and writes with excellent precision. Engineered for consistent performance, all PARKER refills meet ISO 12757.2 standards, ensuring the safe handling and long-term storage of documents. The refillable design not only reduces costs but also supports environmental sustainability. Available in both fine and medium nibs, QUINKflow refills will suit all your writing needs.
Features and Benefits
• QUINKFlow technology delivers consistently even and precise lines for detailed writing
• Intensely pigmented ink for a visually striking and professional look
• Available in both fine and medium nib sizes for versatile application
• Refills are cost-effective and environmentally friendly
Approvals
• ISO 12757.2 certified to guarantee document safety and long-term storage
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Parker |
EAN | 3051179503691 |
Ink Colour | Black |
MFR Part No. | 1950369 |
Nib Size | 1mm |
Pack Quantity | 1 |
Pen Type | Non-permanent |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | Refill |
Series | QUINKFlow |
Tip Size | Medium |
Type | Refill |
UNSPSC Code | 44121700 |