SKU:
PAR8460060K
MPN:
1950371
£4.79
Ex VAT
£5.75
Inc VAT
5 Variations Available
Product Details
Product Specification
These Parker Pen Ballpoint Refills are designed to fit all Parker ballpoint pens, providing a smooth and reliable ink delivery for consistent writing performance. The fine-point tip ensures precision, while the refillable ink helps reduce costs and supports environmental sustainability. Each blister pack contains 12 refills, offering excellent value.
Features and Benefits
• Refills reduce costs and environmental impact
• Smooth, reliable ink delivery for consistent writing
• Available in black, blue, fine, and roller ink types to meet a variety of needs
• Fine-point tip provides precise writing
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Parker |
EAN | 3501170909584 |
Ink Colour | Blue |
MFR Part No. | S0909580 |
Pack Quantity | 1 |
Pen Type | Non-permanent |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | Refill |
Series | Quink Flow |
Tip Size | Medium |
Type | Ballpoint Refill |
UNSPSC Code | 44121700 |