SKU:
PAR8460205K
MPN:
1950324
£4.19
Ex VAT
£5.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Refill your PARKER QUINK Rollerball Pen with vibrant QUINKFlow ink, designed for a smooth and reliable writing experience. This rich, beautifully pigmented ink is delivered in a fluid, uninterrupted flow and writes with excellent precision. The refillable design not only reduces costs but also supports environmental sustainability. Available in both fine and medium nibs, these QUINKflow refills will suit all your writing needs.
Features and Benefits
• QUINKFlow technology delivers consistently even and precise lines for detailed writing
• Intensely pigmented ink for a visually striking and professional look
• Available in both fine and medium nib sizes for versatile application
• Refills are cost-effective and environmentally friendly
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Parker |
EAN | 3051179503240 |
Ink Colour | Black |
MFR Part No. | 1950324 |
Nib Size | 0.8mm |
Pack Quantity | 1 |
Pen Type | Non-permanent |
Refill Type | Refill Core |
Refillable | Yes |
Retractable | Refill |
Series | QUINK |
Tip Size | Medium |
Type | Rollerball Refill |
UNSPSC Code | 44121700 |