£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
These Liquid Ink Rollerball Pens provide a constant ink supply for silky smooth writing with a precise 0.5mm line width, ideal for fine, detailed work. Featuring a transparent barrel for easily monitoring ink levels, ensuring uninterrupted use.
Features and Benefits
• Smooth, quick-dry liquid ink for effortless, smudge-less writing
• 0.5mm line width for precise writing
• Transparent plastic barrel for visible ink levels
• Long-lasting with over 2,000m writing length
Notes
• Supplied in a pack of 10
• Available in black, blue and red
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Green |
Body Material | Plastic |
Brand | Qconnect |
EAN | 5706002501402 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | KF50140 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |