£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
These Round Stic Ballpoint Pens are specifically designed for classrooms. It features vibrant purple ink and a medium 1.0mm ballpoint tip, providing a 0.4mm line width for precise, clear writing. The pen has a comfortable round barrel with a rubber grip, ensuring ease of use during extended marking sessions. Made with materials that have not been tested on animals and free of animal-based products, this pen is a responsible and ethical choice.
Features and Benefits
• 1.0mm ballpoint tip writes a precise 0.4mm line width
• Comfortable rubber grip barrel ensures easy handling during long sessions
• Ethically made, no animal testing or animal-based materials
• Purple ink is vibrant and engaging for classroom marking
• Clip cap allows for easy attachment and transportation
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Grey |
Body Material | Plastic |
Brand | BiC |
EAN | 3086123345782 |
Grip | Yes |
Ink Colour | Purple |
Ink Type | Permanent |
MFR Part No. | BC34578 |
Pack Quantity | 40 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Round |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |