£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
The Sharpie® S-Gel pen offers a superior writing experience with smooth, smear-free ink in bold colours. Designed for versatility, it's perfect for note-taking, journaling, and more. Its contoured rubber grip ensures comfort during long writing sessions, while its sleek, matte finish adds a touch of professionalism.
Features and Benefits
• No bleed technology for supremely smooth, always vivid writing
• Sleek barrel with a modern matte finish for a stylish, professional look
• Retractable design for easy, practical use
• Durable clip to secure in pockets, suitcases, backpacks, and more
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Sharpie |
Grip | Yes |
Ink Colour | Blue Red |
Ink Type | Permanent |
MFR Part No. | 2136596 |
Nib Size | 0.7mm |
Pack Quantity | 3 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | S-Gel |
Tip Size | Medium |
Type | Gel Pen |
UNSPSC Code | 44121700 |