SKU:
LUX8460140K
MPN:
1321 ASS
£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Student contents: 3 ballpoint pens (red, blue and black), sign pen, fine line pen and highlighter pen.
School contents: Two ballpoint pens (blue and black), sign pen, permanent marker pen and highlighter pen.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Luxor |
EAN | 8901069128525 |
Ink Colour | Assorted |
Line Width | Assortedmm |
MFR Part No. | 1321 ASS |
Pack Quantity | 5 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | School Pack |
Tip Size | Assorted |
Type | Pen Set |
UNSPSC Code | 44121700 |