SKU:
CTL8460018V
MPN:
LL09868
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
This Medium Ballpoint Pen is equipped with tamperproof, waterproof, and fadeproof security ink, making it ideal for signing legal documents, contracts, and important forms. The lightweight, clear round barrel includes an integrated finger grip for added comfort during use.
Features and Benefits
• Security ink is tamperproof, waterproof, and fadeproof perfect for important documents
• Comfortable grip is integrated into the lightweight barrel
• Clear plastic barrel allows for easy ink-level visibility
• Secure cap protects the ink from drying out
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | (Unbranded) |
EAN | 5026990098686 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | LL09868 |
Nib Size | 1mm |
Pack Quantity | 20 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Security Ink |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |