£24.49
Ex VAT
£29.39
Inc VAT
3 Variations Available
Product Details
Product Specification
These SENSOR Fineliner Pens offer a premium writing experience with their unique micro-cushioned, spring-loaded nib, encased in metal to prevent bending or breaking. With a fine 0.3mm line width, these pens are perfect for writing, mind mapping, or precise drawing. The ergonomic plastic design ensures comfortable use, even under pressure, and is ideal for ruler-guided tasks.
Features and Benefits
• Spring-loaded metal nib prevents bending or breaking
• Micro-cushioning for comfortable writing under any pressure
• Ideal for ruler use and precision work
• Fine 0.3mm tip for detailed writing and drawing
• Comfortable grip, perfect for prolonged use
Notes
• Pack of 12 pens
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Stabilo |
EAN | 4006381301367 |
Ink Colour | Black |
Line Width | 0.3mm |
MFR Part No. | SS18946 |
Pack Quantity | 10 |
Pen Type | Permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Sensor |
Tip Size | Fine |
Type | Fineliner |
UNSPSC Code | 44121700 |