Stabilo

Sensor, Fineliner Pen, Blue, Non-Retractable, Fine, 0.3mm Line Width, Non-Refillable, 10 Pack

SKU:

STO8461546C

MPN:

10108ST

£24.49

Ex VAT

£29.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These SENSOR Fineliner Pens offer a premium writing experience with their unique micro-cushioned, spring-loaded nib, encased in metal to prevent bending or breaking. With a fine 0.3mm line width, these pens are perfect for writing, mind mapping, or precise drawing. The ergonomic plastic design ensures comfortable use, even under pressure, and is ideal for ruler-guided tasks.


    Features and Benefits
    • Spring-loaded metal nib prevents bending or breaking
    • Micro-cushioning for comfortable writing under any pressure
    • Ideal for ruler use and precision work
    • Fine 0.3mm tip for detailed writing and drawing
    • Comfortable grip, perfect for prolonged use


    Notes
    • Pack of 12 pens


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Stabilo

    EAN

    4006381301183

    Ink Colour

    Blue

    Line Width

    0.3mm

    MFR Part No.

    SS18941

    Pack Quantity

    10

    Pen Type

    Permanent

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    No

    Series

    Sensor

    Tip Size

    Fine

    Type

    Fineliner

    UNSPSC Code

    44121700