SKU:
CTL8460017G
MPN:
TB06420
£43.49
Ex VAT
£52.19
Inc VAT
2 Variations Available
Product Details
Product Specification
The Schneider Slider Memo Pen combines easy, smooth writing with a sleek design. Each pen contains ink that is smudge-proof, highlighter-resistant, and waterproof, ensuring clean and crisp writing on any surface. The rubberised, triangular barrel ensures a comfortable grip, and the stainless-steel writing tip is durable and wear-resistant, while the Viscoglide ink that dries quickly. The handy metal clip allows for convenient attachment to notebooks or pockets, making this pen ideal for work or travel.
Features and Benefits
• Ergonomic triangular rubberised barrel for comfort
• Durable stainless steel tip resists wear
• Viscoglide ink for smooth, fluid writing
• Quick-drying, smudge-proof, and waterproof ink
• Metal clip for easy attachment
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | Schneider |
EAN | 4004675064219 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 1.4mm |
MFR Part No. | TB06420 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Slider Memo XB |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |