SKU:
CTL8027800K
MPN:
727001
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Swiss metal tipped rollerball with tungsten carbide ball. Smooth writing for 2000 metres, non-toxic ink and colour coded cap. Pack of 12.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Silver |
Body Material | Plastic |
Brand | Alpina |
EAN | 5021203230020 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.6mm |
MFR Part No. | 727001 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Super Roller |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |