SKU:
PNL8461655C
MPN:
16657PE
£22.99
Ex VAT
£27.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The Superb ballpoint pen offers smooth and quick-drying, oil-based ink for effortless writing at work, school, or home. Its slimline barrel ensures comfortable handling during extended note-taking sessions. Equipped with a medium 1.0mm tip, it writes a precise 0.5mm line, perfect for clear and neat writing. The pen is refillable, making it an eco-friendly option, and features a unique cap that cleans the tip every time it's replaced, ensuring consistent performance.
Features and Benefits
• Smooth, oil-based ink is quick-drying for clean, smudge-free writing
• Slimline plastic barrel is comfortable for extended use.
• Refillable design is environmentally friendly and cost-effective
• Unique cleaning cap keeps the tip clean for consistent performance
• Convenient clip allows for easy attachment to pockets or notebooks
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Clear |
Body Material | Plastic |
Brand | Pentel |
EAN | 3474377712014 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | PE71201 |
Nib Size | 1mm |
Pack Quantity | 12 |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | No |
Series | Superb |
Tip Size | Medium |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |