SKU:
SDY8468111K
MPN:
EDU023
£6.29
Ex VAT
£7.55
Inc VAT
2 Variations Available
Product Details
Product Specification
These Triangular Handwriting Pens are expertly designed to enhance handwriting skills through comfort and control. The ergonomic triangular shape, complete with a dedicated grip zone, ensures a secure hold for effortless writing. Ideal for students developing their handwriting, the specialised tip provides just the right resistance on paper, promoting correct letter formation and a smooth writing rhythm. Crafted from durable, high-quality materials, these pens offer long-lasting performance. Available in blue and black ink, they are supplied in a convenient box of 12, making them an excellent choice for classrooms and educational environments.
Features and Benefits
• Designed for comfort, the ergonomic triangular form ensures a natural grip, promoting better handwriting control
• An enhanced grip zone allows for a firm hold, reducing hand strain during extended writing sessions
• The unique tip design provides optimal resistance on paper, helping users develop proper letter formation and a steady writing rhythm
• Made from premium materials, these pens offer smooth writing and long-lasting durability
• Specifically designed to assist students in building essential handwriting skills
• Available in blue and black ink options for versatile use in classrooms and professional environments
• Supplied in a box of 12, perfect for group settings or stocking up for regular use
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Red |
Body Material | Plastic |
Brand | Study Time |
EAN | 5017595806516 |
Grip | Yes |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | EDU023 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Handwriting Pen |
UNSPSC Code | 44121700 |