£27.49
Ex VAT
£32.99
Inc VAT
4 Variations Available
Product Details
Product Specification
The Ultra Fine pen is perfect for precision work, featuring a durable plastic tip encased in a metal sleeve for added support. Its water-based ink flows smoothly for detailed figure work or stencilling. Available in black, red, and green, this pen is ideal for professionals seeking accuracy and reliability.
Features and Benefits
• Durable plastic tip with a metal sleeve for extra support
• Water-based ink provides smooth, fine lines
• Distinctive orange barrel for easy identification
• 0.3mm line width, ideal for detail work
• Clip cap allows for easy attachment
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 3474371257047 |
Ink Colour | Green |
Line Width | 0.3mm |
MFR Part No. | PES570GN |
Nib Size | 0.6mm |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Ultra Fine |
Tip Size | Fine |
Type | Fineliner |
UNSPSC Code | 44121700 |