SKU:
CTL8027850K
MPN:
723001
£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
These Trieste Ultrafine Fineliner Pens provide an effortless and precise writing experience with their 0.4mm line width, making them perfect for detailed and accurate work. The durable, metal-supported Japanese plastic tip maintains its shape over time for consistent performance. Filled with non-toxic, water-based ink that dries quickly and resists smudging, these pens deliver a smooth and consistent flow. These pens come in a streamlined design that is comfortable during extended use. They also feature a convenient pocket clip for easy portability and an ink colour indicator on the cap for quick and easy identification.
Features and Benefits
• Ultrafine 0.4mm line width creates precise and accurate lines
• Metal-supported plastic tip enhances longevity and ensures the pen remains in shape over time
• Water-based ink delivers a consistently smooth performance
• Ink dries rapidly and is resistant to smudging, keeping work clean
• Sleek design which is comfortable during long periods of use
• Handy pocket clip for carrying around
• Ink colour indicator on the cap allows for rapid identification
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Trieste |
EAN | 5021203210022 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | 723001 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Ultrafine |
Tip Size | Fine |
Type | Fineliner |
UNSPSC Code | 44121700 |