£49.49
Ex VAT
£59.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Pilot V-Ball Rollerball Pens provide an exceptionally smooth writing line with pure liquid ink and a cone-shaped 0.5mm tip made from tungsten carbide for skip-free writing. Each pen has an ergonomic plastic barrel design and a clip cap for easy attachment. Supplied in a pack of 12, they feature a jumbo ink cartridge packed with ink for long-lasting writing.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pilot |
EAN | 4902505085413 |
Ink Colour | Red |
Line Width | 0.3mm |
MFR Part No. | 253156 |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | V-Ball |
Tip Size | Fine |
Type | Rollerball |
UNSPSC Code | 44121700 |