SKU:
PIL8460415V
MPN:
53523SP
£49.49
Ex VAT
£59.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Pilot V-Ball Rollerball Pens provide an exceptionally smooth writing line with pure liquid quick-dry ink and a cone-shaped 0.7mm tip made from tungsten carbide for skip-free writing. Supplied in a pack of 12, they feature a jumbo ink cartridge packed with blue ink for long-lasting writing. The pen is designed to be ergonomic, featuring a comfortable plastic barrel and a clip cap for easy attachment.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Red |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505131875 |
Grip | No |
Ink Colour | Red |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | 370610 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | V-Ball |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |