Pilot

V-Pen Erasable, Fountain Pen, Black, Non-Retractable, Medium, 0.58mm Line Width, Non-Refillable, 12 Pack

SKU:

PIL8460418E

MPN:

31424PT

£67.99

Ex VAT

£81.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Pilot V-Pen disposable fountain pens combine the smooth, refined writing experience of a fountain pen with the convenience of a disposable design. With a durable 0.58mm iridium nib, the V-Pen delivers a consistent, medium line perfect for elegant handwriting. And with Pilot's V-System technology, you'll experience smooth ink flow without skips or scratches. The lightweight plastic barrel ensures a comfortable grip, while the attached clip allows for secure attachment to notebooks or pockets.


    Features and Benefits
    • Smooth writing with 0.58mm iridium fountain pen nib
    • Erasable ink with standard ink eradicator
    • V-System technology provides consistent, skip-free ink flow
    • Attached clip for easy portability


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Pilot

    EAN

    4902505039997

    Ink Colour

    Black

    Line Width

    0.58mm

    MFR Part No.

    PISV4WBK

    Pack Quantity

    12

    Pen Type

    Non-permanent

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    No

    Series

    V-Pen Erasable

    Tip Size

    Medium

    Type

    Fountain

    UNSPSC Code

    44121700