SKU:
PIL8460418D
MPN:
PI28171
£71.49
Ex VAT
£85.79
Inc VAT
4 Variations Available
Product Details
Product Specification
These Pilot V-Pen disposable fountain pens combine the smooth, refined writing experience of a fountain pen with the convenience of a disposable design. With a durable 0.58mm iridium nib, the V-Pen delivers a consistent, medium line perfect for elegant handwriting. And with Pilot's V-System technology, you'll experience smooth ink flow without skips or scratches. The lightweight plastic barrel ensures a comfortable grip, while the attached clip allows for secure attachment to notebooks or pockets.
Features and Benefits
• Smooth writing with 0.58mm iridium fountain pen nib
• Erasable ink with standard ink eradicator
• V-System technology provides consistent, skip-free ink flow
• Attached clip for easy portability
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Grey |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505281716 |
Grip | No |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.58mm |
MFR Part No. | PI28171 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | V-Pen |
Tip Size | Medium |
Type | Fountain |
UNSPSC Code | 44121700 |