noscriptPilot V-Pen Series, Fountain Pen, Blue, Medium Tip Size, 0.5mm Line Width, Pack of 1 4902505326530 | Cromwell Tools

Pilot

V-Pen Series, Fountain Pen, Blue, Medium Tip Size, 0.5mm Line Width, Pack of 1

SKU:

PIL8460370K

MPN:

4902505326530

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (6)

    Product Details

    The Pilot V4 is a disposable fountain pen offering the smooth writing experience of a traditional fountain pen with the convenience of a rollerball. Featuring a 0.58mm medium steel nib with real tipping, it provides a forgiving, rounded writing point, making it ideal for both beginners and left-handers. The smart plastic barrel includes a viewing window to monitor ink levels.


    Features and Benefits
    • Steel nib with real tipping ensures smooth writing for all users
    • Rounded tip is perfect for left-handers and fountain pen beginners
    • Large ink capacity holding more ink than refillable pens
    • V-system ink controller provides reliable, smooth ink flow


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Body Colour

    Grey

    Body Material

    Plastic

    Brand

    Pilot

    EAN

    4902505326530

    Grip

    Yes

    Ink Colour

    Blue

    Ink Type

    Permanent

    Line Width

    0.5mm

    Pack Quantity

    1

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    No

    Series

    V-Pen

    Tip Size

    Medium

    Type

    Fountain

    UNSPSC Code

    44121700