SKU:
PIL8460417X
MPN:
31403PT
£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
These V-Sign Pens are designed for precise, smooth writing, featuring a strong polyacetal tip, making them perfect for clear handwriting and crisp lines. The sturdy barrel includes a convenient ink window, allowing you to easily monitor the ink level for uninterrupted writing. Each pen is equipped with an advanced ink controller mechanism, ensuring a consistent flow and preventing any leakages. This pack of 12 black V-Sign pens is ideal for professional or personal use, offering reliability and precision.
Features and Benefits
• Strong polyacetal tip provides a precise 0.6mm line for sharp writing
• Ink window allows easy monitoring of ink levels
• Ink controller mechanism prevents leaks and ensures a consistent flow
• Ergonomic barrel is comfortable for prolonged writing
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505128493 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.6mm |
MFR Part No. | 370483 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | V-Sign |
Tip Size | Fine |
Type | Fineliner |
UNSPSC Code | 44121700 |