SKU:
PIL8460417D
MPN:
003392
£35.99
Ex VAT
£43.19
Inc VAT
3 Variations Available
Product Details
Product Specification
This Pilot V5 Hi-Tecpoint pen contains pure liquid ink for smooth writing, quick-drying and long-lasting colour. The extra fine 0.5mm nib writes a 0.3mm line width, perfect for detailed annotation, technical drawing and more. The pen also features an ink flow control system, rubber grip for comfort and control and a clip cap for easy attachment.
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Red |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505279744 |
Grip | Yes |
Ink Colour | Red |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | 3392 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | V5 Grip |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |