SKU:
PIL8460417T
MPN:
31207PT
£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
The Pilot V5 and V7 Hi-tecpoint rollerball pens offer precise and clear writing, making them perfect for detailed work. Featuring a refillable design for sustainability, these pens have an ink viewer window to allow users to monitor ink levels easily. Whether for everyday writing or precision tasks, these pens deliver consistent performance with smooth liquid ink flow.
Features and Benefits
• Delivers clear, smooth ink flow for crisp and accurate writing
• Refillable design is environmentally friendly with easy ink refill options
• Ink viewer window allows you to see the remaining ink level
• Hi-tecpoint technology ensures reliable and consistent ink delivery
• Plastic barrel is lightweight and durable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Green |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505040207 |
Grip | No |
Ink Colour | Green |
Ink Type | Permanent |
Line Width | 0.3mm |
MFR Part No. | 3546 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | V5 Hi-Tecpoint |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |