SKU:
PIL8460416Y
MPN:
31214PT
£31.99
Ex VAT
£38.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These V7 Pens are the world's first refillable liquid ink needle-tip rollerball, combining precision, sustainability, and smooth writing performance. The Hi-Tecpoint tip delivers clean and accurate 0.5mm medium lines, while the visible ink window ensures you know when it's time for a refill. Made from 71% recycled plastic, this pen offers an environmentally conscious writing solution.
Features and Benefits
• Hi-tecpoint needle tip delivers precise 0.5mm lines
• Visible ink window allows users to easily monitor ink levels
• Smooth liquid ink flow provides a consistent and vibrant writing experience
• 71% recycled plastic construction is environmentally friendly and refillable for long-lasting use
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Violet |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505078828 |
Grip | No |
Ink Colour | Violet |
Ink Type | Permanent |
Line Width | 0.4mm |
MFR Part No. | 3368 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | V5 Hi-Tecpoint |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |