SKU:
PIL8460417M
MPN:
PIV7BK
£47.79
Ex VAT
£57.35
Inc VAT
2 Variations Available
Product Details
Product Specification
The Pilot G-TEC Micro Rollerball Pen is designed for precision writing and detailed work. It features smooth gel ink and an extra fine 0.4mm needle tip, producing a crisp 0.2mm line width. Ideal for detailed annotation, technical drawing, and other tasks requiring precision, the vivid, dense ink ensures a professional, high-quality finish every time.
Features and Benefits
• 0.2mm line width perfect for detailed and meticulous work
• Gel ink ensures smooth writing with dense, vivid colour
• Ideal for technical drawing, annotation, and fine writing tasks
• Plastic barrel is lightweight and durable
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Pilot |
EAN | 4902505442902 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.7mm |
MFR Part No. | PI44290 |
Pack Quantity | 10 |
Refill Type | Cartridge |
Refillable | Yes |
Retractable | No |
Series | V7 Hi-Tecpoint |
Tip Size | Fine |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |