SKU:
UBL8460636D
MPN:
79150UB
£44.49
Ex VAT
£53.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These Uni-Ball Vision Elite rollerball pens offer reliable performance with Airplane-Safe technology, preventing ink leakage during air travel. Designed for frequent travellers and business professionals, each pen features Super Ink, which is fade-resistant, water-resistant, and tamper-proof. The medium 0.8mm tip delivers smooth writing with a crisp 0.6mm line width, making it ideal for everyday use.
Features and Benefits
• Airplane-safe technology prevents leaks during flights
• Uni super ink is fade-resistant, water-resistant, and tamper-proof
• Plastic barrel features a pocket clip for easy attachment
• Comfortable grip for extended use
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Silver |
Body Material | Plastic |
Brand | Uni-Ball |
EAN | 4902778926772 |
Grip | Yes |
Ink Colour | Blue |
Ink Type | Permanent |
Line Width | 0.6mm |
MFR Part No. | MI92614 |
Pack Quantity | 12 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Vision Elite |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |