SKU:
STO8461545Z
MPN:
10234ST
£56.99
Ex VAT
£68.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These Worker Colourful rollerball pens combine ergonomic design with progressive liquid ink technology for an ultra-smooth writing experience. With a non-slip surface covering the entire barrel, this pen ensures comfortable, fatigue-free writing. The barrel colour matches the ink, and the durable tip writes a consistent 0.5mm line, gliding effortlessly across the page.
Features and Benefits
• Smooth 0.5mm quick dry liquid ink flow for consistent writing
• Ergonomic design with a non-slip surface for comfortable handling
• Durable, indestructible tip allows for even the most heavy-handed usage
• Barrel matches ink colour for easy identification
• Clip cap allows for easy attachment
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Black |
Body Material | Plastic |
Brand | Stabilo |
EAN | 4006381415552 |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.5mm |
MFR Part No. | SS41555 |
Pack Quantity | 10 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Worker |
Tip Size | Medium |
Type | Rollerball Pen |
UNSPSC Code | 44121700 |