£15.79
Ex VAT
£18.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
This instant dry coated photo paper is designed to deliver excellent results from most inkjet printers, making it ideal for various printing needs. It supports 'edge to edge' printing up to 2,880dpi, ensuring high-quality prints with crisp detail. Common applications include low-resolution printers, proof printing, and volume printing, making it versatile for both professional and personal use. With its fast-drying properties, users can quickly handle printed documents without smudging or smearing, enhancing workflow efficiency and productivity.
Attribute | Value |
---|---|
Brand | Offis |
EAN | 5036140385603 |
MFR Part No. | IR-GL280-7x5-50 |
Pack Quantity | 50 |
Size | 7" x 5" |
Type | 280gsm |
UNSPSC Code | 14121812 |