£48.79
Ex VAT
£58.55
Inc VAT
5 Variations Available
Product Details
Product Specification
The Hewlett Packard Advanced photo paper dries instantly and resists water and smudges, making photos ready to view straight off the printer. Durable photos resist fading so ideal for shop windows. HP advanced Photo Paper gives rich, vivid colours which maximises the colour intensity to give an impressive finish. Available in a variety of sizes and pack sizes, the HP Advanced photo paper is ideal for photos, posters or presentations.
-Size: 10x15cm, A4, A3
-Paper Weight: 250gsm
-Paper Finish: Glossy
-Pack Size:20,25,50,60,100
Attribute | Value |
---|---|
Brand | Hewlett Packard |
EAN | 0882780349650 |
MFR Part No. | HPQ8697A |
Pack Quantity | 20 |
Size | A3 |
Type | Glossy |
UNSPSC Code | 14121812 |