£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Get the best out of your digital photographs with these heavyweight high gloss photo paper. The paper reduces the amount of ink that is bled, ensuring the resolution of your images and providing an image that is crisp and clear, every time. With a weight of 260gsm Q Connect Photo paper provides you with prints that are the same quality as what you would expect from professional print specialists. Ideal for digital prints, advertising and promotional literature.
-Weight: 260gsm
-Pack Size: 20, 25 and 50
-Paper Size: 100 x 150mm or A4
-Surface: High Gloss
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831027725 |
MFR Part No. | KF02772 |
Pack Quantity | 50 |
Size | A4 |
Type | High Gloss |
UNSPSC Code | 14121812 |