£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Q-Connect White Soft Gloss Photo Paper, is a double sided paper with a gentle sheen that does not over power your documents, this A4 paper is perfect for a range of defined, high resolution printing. By reducing the amount of ink that blurs or bleeds, Q-Connect has ensured that every single print keeps to the same high standard with sharpness and clarity.
-Size:A4
-Paper Weight:218 gsm
-Paper Finish: Semi-Gloss
-Pack Size: 100
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831019355 |
MFR Part No. | KF01935 |
Pack Quantity | 100 |
Size | A4 |
Type | Glossy |
UNSPSC Code | 14121812 |