£12.99
Ex VAT
£15.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Canon Photo paper produces high quality prints and add prestige to documents and presentations. The paper gives colours a rich and vivid finish. The paper is designed not to jam or cause misprints. The highly absorbent surface ensures that ink dries quickly and precisely to leave you with fantastic definition and clarity. Ideal for use in the office or at home. Great results every time. Ideal for photographs, promotional material and presentations.
-Size: A4, 10x15 cm, 13x18 cm
-Paper Weight: 170gsm
-Paper Finish: Matte or Gloss
-Pack Size: 20,40,50,100
Attribute | Value |
---|---|
Brand | Canon |
EAN | 4960999484198 |
MFR Part No. | CO48419 |
Pack Quantity | 50 |
Size | 100 X 150mm |
Type | Gloss |
UNSPSC Code | 14121812 |