SKU:
HEW8050145N
MPN:
HPCR673A
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Create professional prints with vivid colours ad true to life images, with HP Premium Plus Glossy photo paper. This paper is suitable for all inkjet printers and produces smudge-free, water resistant, instant dry prints.
-Size: 13x18cm, A4 & A3
-Paper Weight-300gsm
-Paper Finish: Glossy
-Pack Size: 20,25,50
Attribute | Value |
---|---|
Brand | Hewlett Packard |
EAN | 0886111138883 |
MFR Part No. | HPCR673A |
Pack Quantity | A4 |
Size | A4 |
Type | Semi Gloss |
UNSPSC Code | 14121812 |