noscriptCanon Photo Paper Plus 4" x 6" Pack of 50 1686B015 SG-201 CASG2014X6 | Cromwell Tools

Canon

Photo Paper Plus 4" x 6" Pack of 50 1686B015 SG-201

SKU:

CNN8050025G

MPN:

CASG2014X6

£20.49

Ex VAT

£24.59

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Create professional quality prints with a real texture of photo paper with Canon Photo Paper Plus. The paper has a reduced gloss, giving them a softer finish. The paper has a paper weight of 260gsm which gives a professional look perfect for photos, promotional material and presentations. Available in a variety of sizes.


    -Size: 4"x6", 8"x10", A4 and A3
    -Paper Weight 260gsm
    -Paper Finish: Semi-Gloss
    -Pack Quantity: 20,50


    Product Specification
    Attribute
    Value

    Brand

    Canon

    EAN

    4960999405339

    MFR Part No.

    CO40533

    Pack Quantity

    50

    Size

    4 x 6"

    Type

    Semi-Gloss

    UNSPSC Code

    14121812