£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
11mm head diameter.
Colour: brass.
Pack quantity: 150.
Attribute | Value |
---|---|
Brand | Five Star |
Colour | Brass |
EAN | 5018206063700 |
ECLASS Code | 24220907 |
Head Diameter | 11mm |
Material | Steel |
MFR Part No. | 330151 |
Pack Quantity | 150PCE |
Type | Drawing Pins |
UNSPSC Code | 44122106 |