£0.39
Ex VAT
£0.47
Inc VAT
Product Details
Product Specification
This indicator map pins are hard wearing and functional.
Features and Benefits
• Assorted colours with a hexagonal head and paper discs, that are perfect for writing on and coding
• Versatile and ideal for maps, cork boards and planners
Typical Applications
• Offices
• Domestic use
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Assorted |
ECLASS Code | 24220907 |
Head Diameter | 20mm |
Material | Plastic |
MFR Part No. | WS20891 |
Pack Quantity | 10PCE |
Type | Indicator Pins |
UNSPSC Code | 44122106 |