£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
These pins feature a coloured head, which is easy to see when plotting out places on a map and lets you highlight frequently visited or otherwise important places. These pins come in convenient hanging packs, which double as storage when the pins are not in use. This pack contains 10 boxes of 60 pins (600 in total).
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Assorted |
EAN | 5706002020309 |
ECLASS Code | 24220907 |
Head Diameter | 3mm |
Material | Plastic |
MFR Part No. | KF02030Q |
Pack Quantity | 60PCE |
Type | Map Pins |
UNSPSC Code | 44122106 |