£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Extra capacity for holding additional papers. Made from strong polypropylene material. Multi-punched filing edge allows pocket to be filed away when not in use. Packed 10. Clear without flap.
Attribute | Value |
---|---|
Additional Features | 20mm Capacity |
Brand | Elba |
Colour | Clear |
EAN | 5702232468195 |
ECLASS Code | 24230803 |
Finish | Clear |
Material | Polypropylene |
Material Thickness | 120µm |
MFR Part No. | BX46819 |
Opening | Top |
Pack Quantity | 10 |
Size | A4 |
UNSPSC Code | 44122000 |